Beli plat siku di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Chuko Moving Eyeatribut:
- Color: Black
- Type: Paste type
- TRUSCO Uniqlo Steel Corner Stay (Thick Type)Deskripsi:Use:Reinforcing, fall prevent, shelf bracket, brackets.atribut:
- Dimension W (mm): 16
- Material: Steel
- Purpose of Use: For reinforcement, fall prevention, shelf board, and bracket etc.
- Surface Processing: Uniqlo Over Rhodium Plated Finish
- TRUSCO Uniqlo Wide Steel Corner Stayatribut:
- Material: Steel
- Surface Processing: Uniqlo over rhodium plated finish
- Dimension W (mm): 32
- Plate Thickness (mm): 4.5
- Purpose of Use: For reinforcement, fall prevention, shelf board, and bracket etc.
- monotaro Shelf Bracket (Siku Penyangga Rak)atribut:
- Material: Iron / baked paint
- Color: White
- Number of Mounting Holes: 6
- BOSCH Polisher (Mesin Poles)Deskripsi:-Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untukatribut:
- Grinding Spindle Thread: M14
- K3L License: Yes
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- BOQU Nitrate Ion MeterDeskripsi:The BOQU PXG-2085Pro Online Nitrate Ion Meter offers a new way of Nitrate monitoring in different water application. The Nitrate Ion analyzer adopts advanced ion-selective electrode (ISE) technology for online continuous monitoring of Nitrate ion concentration in water effluent. The Nitrate ion electrode of the PXG-2085Pro online Nitrate ion meter made with a molded Nitrate PVC membrane.The working life of the Nitrate ion electrode (ISE) is over one year, because the ion sensor membrane is special designed by BOQU Instrument and it can be replaced in period according to water quality at site.so it can save much maintenance cost.The PXG-2085Pro Online Nitrate Ion meter uses is latest micro-computer based high-end instrument. The ion controller has 3 ways of relay control, 2 ways of 4-20mA and standard RS485 Modbus.the online Nitrate Ion controller has a user-friendly interface, easy use, long working life, local data recording function.It's designed for process monitoring and controlling in most water application.such as Environmental, industrial water, agriculture, farming, food/beverage online nitrate ion NO3- measuremntatribut:
- Accuracy (ppm): ±0.01, ±0.1, ±1
- Communication mode: RS485 Modbus RTU
- Data recording capacity: 1000
- Display: Back light, dot matrix
- Fluoride Range (ppm): 0.02~40000
- Input Impedance (ohm): >1012
- Instrument: PXG-2085PRO Online Nitrate Ion Meter
- Interface Ion: OH-
- Language: English/traditional Chinese
- Output (mA): 2 ways of 4-20, max. load 500Ω
- Parameters: Nitrate Ion (NO3-), Temperature
- Relay: with 3 relays (High/Low control and Clean)
- Relay Delay (s): 0-120
- Resolution: 0.01 (<1ppm), 0.1 (<10ppm), 1(others)
- Temperature Accuracy (°C): 0.2
- Temperature Compensation: Pt 1000/NTC10K
- Temperature Compensation Range (°C): -10.0 to +130.0
- Temperature Range (°C): -10.0 to +130.0
- Temperature Resolution (°C): 0.1
- Voltage/Frequency (V/Hz): 90~260 AC, 50/60
- Nippon Chuko Big Snap ButtonDeskripsi:Sewn type large size snap button. It is light because it is made of brass.atribut:
- Color: Black nickel
- Dimensions (mm): 17
- Nippon Chuko Concho buttonDeskripsi:It is a decorative button of Native Americans that is popular now. It is highly recommended for bag fasteners and tips, as well as accessories such as bracelets and hair elastics.
- Metravi Gauss MeterDeskripsi:The Metravi GM-197 Static cum Electromagnet Gauss Meter is designed for both static and electromagnets, DC and AC (40-500Hz).It determines N/S polarity of Static Magnets, can measure intensity of magnetic fields in both Gauss and Tesla, measures up to 0~3000mT(milli Tesla) / 0~30000G (Gauss), Relative / Peak Hold / Real-time Zero function.It features Auto Range, Data Hold, MAX/MIN Hold, GO & NO-GO alarms and alarm value set up function, production testing. With a capacity for 200 manual records and 6000 auto data logging, the interval can be set up using a PC. USB interface to share data with PC and application software with real-time function is available.Compact, powerful, and easy to use, the Metravi GM-197 Static cum Electromagnet Gauss Meter is your go-to solution for quick and accurate magnetic field measurement – wherever you are.Whether you’re testing permanent magnets, checking for residual magnetism, verifying shielding, or troubleshooting electrical equipment, this pocket-sized performer ensures reliable results every time.atribut:
- Backlit Display: Manually turned on/off. Auto-off after 30 seconds when on battery. Stays on when connected via external power supply.
- Manual Data Logging: Up to 200 records
- Operating Environment (°C): 5 ~ 40 External
- Unit Conversion: 1mT = 10G (Gauss)
- polarity: Can display the N/S polarity of DC magnets
- e-Print Laminating Pouch Film (Plastik Laminating)Deskripsi:Salah satu produk e-Print yang berfungsi untuk melapisi dokumen berharga. Dengan hasil yang lebih jernih dan ketebalan yang tepat, membuat dokumen anda lebih awet dan terjaga. Terdapat 2 ketebalan 100µm dan 250µm yang dapat disesuaikan dengan kebutuhan. Digunakan untuk melapisi foto, dokumen penting, KTP dll.Keunggulan :- Hasil lebih jernih- Lebih Bersih- Garansi KetebalanUkuran : KTPKetebalan : 100micronIsi dalam kemasan : 100 sheetsatribut:
- Color: White
- Size: KTP
- AZ Instrument MultiParameterDeskripsi:AZ Instrument AZ86031 Water Quality Meter merupakan alat pengukur dan pengujian air kombo dapat mengukur pH, Konduktivitas atau TDS atau Salinitas dan oksigen terlarut bergantung pada jenis probe yang dipasang ke pengukur atau pengguna dapat memasang tiga jenis probe pada saat yang bersamaan.Dirancang dengan konektor warna yang berbeda pada meteran, pengguna hanya perlu memasang probe dengan warna yang sama, dan kemudian mendapatkan pembacaan pengukuran yang akurat dan cepat.Pengguna dapat mengganti probe atau sekrup pada Alat Ukur Kualitas Air Combo 86031 dengan mudah. Dan untuk menghindari kerusakan oleh batu atau partikel yang menyerang di lingkungan pengukuran, kami telah mengembangkan tutup anti-tabrakan khusus pada setiap probe. Jadi Pengukur Pengujian Air Kombo 86031 akan menjadi alat terbaik untuk semua tujuan pengukuran profesional, termasuk Budidaya Perairan, Budidaya Perairan, LAB, kolam renang atau bisnis pengolahan air, atau industri terkait lainnya, tidak peduli air tawar atau laut.atribut:
- LCD Size (LxW) (mm): 54x32.5
- Operating Humidity (%RH): <80
- Meter Size (LxWxH) (mm): 169x78.3x43.4
- Battery: AAA battery x4 PCS
- Temperature Range (°C): -5 to 60.0
- Temperature Accuracy (°C): ±0.5
- Compatible Probes: pH probe (863PAZ), EC probe(833PAZ), DO Probe (843PAZ); Could Be Used On One Meter At The Same Time
- Conductivity Accuracy: ±1% of FS ±1 digits
- Conductivity measuring range: 0 to 199.9, 0 to 1999 us/cm; 0~19.99, 0~150.0 Ms/cm
- DO Accuracy: ±3% of FS ±1 digits
- DO Measuring Ranges: 0.0 to 199.9% (0.0 to 30.0mg/L)
- Operating Temperature (°C): 0 to 50
- Salinity Accuracy: ±1% of FS ±1 digits
- Salinity Measuring Range (ppt): 0 to 10.00, 0 to 42.0 (SEA Water)
- Storage Humidity (%RH): <90
- Storage Temperature (°C): 0 to 60
- TDS Accuracy: 0.1, 1, 0.01, 0.1 ppt
- TDS Measuring Range: 0 to 199.9f, 0 to 1999f; 0 to 19.99f, 0 to 150.0f ppt; (f is TDS factor)
- pH Accuracy: ±0.1
- pH Measuring Range: 2 to 12
- Non Brand Besi Siku LobangDeskripsi:Lubang pada besi siku dilakukan dengan sistem perforate dengan mesin yang presisi sehingga jarak dan ukuran antar lubang sangat tepat. Besi siku memiliki kemiringan sisi yang sangat presisi yaitu 90 derajat. Ini karena pembuatannya yang menggunakan mesin sehingga hampir rata-rata sudut kemiringan siku dari besi siku lubang ini sangatlah presisi yang membuat penggunananya akan jauh lebih mudah.atribut:
- Length (m): 3
- Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
Daftar Harga plat siku Terbaru October 2026
| Nippon Chuko Moving Eye | Rp63.900 |
| TRUSCO Uniqlo Steel Corner Stay (Thick Type) | Rp5.900 |
| TRUSCO Uniqlo Wide Steel Corner Stay | Rp21.900 |
| Kenmaster Siku Rak | Rp38.900 |
| ISHIZAKI PRESS INDUSTRIAL 500 Snap | Rp289.900 |
| Standard Pen AE-7 (Pulpen / Bolpoin) | Rp1.900 |
| monotaro Shelf Bracket (Siku Penyangga Rak) | Rp4.900 |
| BOSCH Polisher (Mesin Poles) | Rp2.799.900 |
| Huben Elbow Frame Aluminium (Plat Siku) | Rp2.900 |
| Non Brand Besi Siku L | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Penguat/TRUSCO%20Uniqlo%20Steel%20Corner%20Stay%20(Thick%20Type)/P101000887-1.jpg)
%20Penguat/TRUSCO%20Uniqlo%20Wide%20Steel%20Corner%20Stay/P102014622-2.jpg)


/khP101571737-2.jpg)
/P102229859-1.jpg)
/P101518749-2.jpg)
/lbP105923767-1.jpg)






/P102827921-1.jpg)

/mbP108136803-1.jpg)

/05P101577005-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)